Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1142-RD_14X10

  • Mfr # U7-1142-RD_14X10

  • Zoro # G2279271


product price:  $6.99
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off (Right Arrow)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1142-RD_14X10
Zoro #
G2279271
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut-Off (Right Arrow)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Adhesive-Backed
Sign Legend Color
Red, White
Subject Matter
Facility
Legend Color
Red, White
Language
English
Legend/Background Color
Red on White
Legend Style
Text
Background Color
Red, White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
Legend Pictogram Description
Emergency Shut-Off (Right Arrow)
Sign Legend
Emergency Shut-Off (Right Arrow)
Chemical Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Header
No Header
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.