Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1242-RD_14X10

  • Mfr # U7-1242-RD_14X10

  • Zoro # G2106618


product price:  $6.49
/ea

Key Features

Header
No Header
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1242-RD_14X10
Zoro #
G2106618
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Legend Style
Text
Language
English
Legend/Background Color
Black/Green on White
Sign Legend Color
Black, White
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Background Color
Green, White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Material Properties
Flexible
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Safety Glasses, Safety Shoes And Hardhats Required Beyond This Point
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Background Color
Green
ANSI 969 Compliant
No
Sign Header
Safety First
Mirror Print
No
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes And Hardhats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.