SAFETY FIRST SAFETY STARTS HERE, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1246-NA_10x7

  • Mfr # U7-1246-NA_10x7

  • Zoro # G5163328


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
SAFETY FIRST SAFETY STARTS HERE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1246-NA_10x7
Zoro #
G5163328
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST SAFETY STARTS HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Header Legend Color
White
Header Background Color
Green
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Safety First
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Green
Sign Header
Safety First
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Legend
Safety Starts Here
Sign Mounting Location
Wall
Abrasion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
Material Properties
Rigid
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.