Safety Sign, 10 in Height, 17 1/2 in Width, Aluminum, Tri-Bend, English

  • Mfr # LCTB-0002-GA_7x10

  • Zoro # G5233300


product price:  $22.79
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W SYM & DOWN ARROW)
Width
17 1/2 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0002-GA_7x10
Zoro #
G5233300
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Thickness
0.04 in
Height
10 in
Depth
6 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W SYM & DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red/White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Legend Background Color
Red
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
145 Degrees F
Legend Pictogram ID
PARW-74, PFXG-109
Material Properties
Rigid
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Flange
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header
No Header
Glow In The Dark
Yes
Mirror Print
No
Sign Legend
Fire Extinguisher
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Fire Extinguisher Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.