Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1562-RD_10X7

  • Mfr # U4-1562-RD_10X7

  • Zoro # G1812846


product price:  $4.69
/ea

Key Features

Header
Caution
Legend
Not A Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1562-RD_10X7
Zoro #
G1812846
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Not A Step
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Mounting Style
Adhesive
Language
English
Subject Matter
Slip, Trip, and Falls
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend
Not A Step
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Step, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products