Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1182-RD_10X7

  • Mfr # U7-1182-RD_10X7

  • Zoro # G2735909


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
No Header
Legend
Ear Protection Is Available See Your Supervisor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1182-RD_10X7
Zoro #
G2735909
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Ear Protection Is Available See Your Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Background Color
Green, White
Sign Legend Color
Black, White
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
Yes
Mounting Pattern
4 Corner
Standards
ANSI Z53.1-1967, OSHA 1910.145
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Background Color
Green
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Legend
Ear Protection Is Available See Your Supervisor
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Header
Safety First
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Is Available See Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products