Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1608-RA_10X7

  • Mfr # U4-1608-RA_10X7

  • Zoro # G2105857


product price:  $9.15
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1608-RA_10X7
Zoro #
G2105857
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Glow-in-the-Dark
No
Header Background Color
Black
Material
Aluminum
Legend/Background Color
Black/Yellow
Language
English
Legend
Propane Gas
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Caution
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Mirror Print
No
Sign Header Background Color
Black
ADA Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Propane Gas
Chemical Resistant
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Header
Caution
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Product Type
Caution Sign
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Gas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products