Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Safety Sign, Low Overhead Clearance, 7in.H

  • Zoro #: G0101081
  • Mfr #: U4-1514-RA_10X7
$8.80
  • Double-Sided: No
  • Thickness: 0.04 in
  • Sign Shape: Vertical Rectangle
See full product details
Orders over $75 ship free.

Lyle #U4-1514-RA_10X7 Specifications

  • Zoro #: G0101081
  • Mfr #: U4-1514-RA_10X7
Double-Sided: No Thickness: 0.04 in
Sign Shape: Vertical Rectangle Printed Language: English
Sign Legend Color: Black OSHA Compliant: Yes
Legend Style: Text Operating Temp. Range: -30 Degrees F to 200 Degrees F
Width: 10 in Header Legend Color: Yellow
UV Resistant: Yes Sign Material: Aluminum
Header Background Color: Black Height: 7 in
Sign Mounting Style: Mounting Holes Header: Caution
Sign Background Color: Yellow Legend: Low Headroom
Item: Safety Sign Retroreflective Grade: Engineer Grade
Glow-in-the-Dark: No ANSI Compliant: Yes
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Standards: ANSI Z53.1-1967 OSHA 1910.145
Depth: 1/25 in Sign Legend Text Color: Black
Package Quantity: 1 Indoor/Outdoor Usage: Indoor/Outdoor
Write on Surface: No Metal Detectable: Yes
Maximum Service Temperature: 130 Degrees F Mounting Pattern: 4 Corner
ADA Compliant: No Sign Header Background Color: Black
Mounting Hole Dia.: 0.1875 in Sign Mounting Location: Wall
Sign Legend Style: Text Material Properties: Rigid
Minimum Service Temperature: -40 Degrees F ANSI 969 Compliant: No
Maximum Viewing Distance - Unfavorable Conditions: 5 ft Sign Legend Background Color: Yellow
Material Special Properties: Metal Detectable Abrasion Resistant: No
Maximum Viewing Distance - Favorable Conditions: 20 ft Glow In The Dark: No
Protective Coating: Clear Film Laminate Sign Header Style: Text
Sign Header Text Color: Yellow Includes Mounting Hardware: No
Chemical Resistant: No Average Outdoor Durability: 3 to 5 yr
ANSI Standards: ANSI Z53.1-1967 State Specific Sign: No
Outdoor Life Expectancy: 3 to 5 yr Sign Header: Caution
Sign Format: Traditional OSHA Mirror Print: No
Corrosion Resistant: Yes Number of Printed Sides: 1
Graffiti Resistant: Yes Sign Legend: Low Headroom
Anti-Slip Surface: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #U4-1514-RA_10X7