October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Safety Sign, Not A Step, Black/Yellow, 5inH

  • Zoro #: G0081481
  • Mfr #: U4-1562-RD_7X5

$8.04

Details
  • Mounting Style: Adhesive
  • Printed Language: English
  • Legend Color: black
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lyle #U4-1562-RD_7X5 Specifications

  • Zoro #: G0081481
  • Mfr #: U4-1562-RD_7X5
Mounting Style: Adhesive Printed Language: English
Legend Color: black Material: vinyl
Retroreflective Grade: Engineer Sign Legend Color: Black
Legend/Background Color: Black/Yellow Sign Mounting Style: Adhesive Surface
Thickness: 0.001" ANSI Compliant: Yes
Double-Sided: No Height: 5"
Sign Shape: Rectangle Width: 7"
Subject Matter: Slip, Trip, and Falls Header: Caution
Sign Material: Vinyl Legend Style: Text
Glow-in-the-Dark: No UV Resistant: Yes
Legend: Not A Step Operating Temp. Range: -30 Degrees to 200 Degrees F
Language: English Sign Background Color: Yellow
OSHA Compliant: Yes Item: Safety Sign
Background Color: Yellow Header Legend Color: Yellow
Header Background Color: Black Country of Origin (subject to change): United States

Description

Safety Sign, Sign Subject Matter Accident Prevention, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Not A Step, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #U4-1562-RD_7X5