Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Safety Sign, Reflective Alum, 7inHx10inW

  • Zoro #: G0072899
  • Mfr #: U7-1110-RA_10X7

$15.98

Details
  • Sign Legend Color: Red
  • Legend Color: Red
  • Legend: Emergency Fuel Shut-Off Switch
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lyle #U7-1110-RA_10X7 Specifications

  • Zoro #: G0072899
  • Mfr #: U7-1110-RA_10X7
Sign Legend Color: Red Legend Color: Red
Legend: Emergency Fuel Shut-Off Switch Sign Background Color: White
Language: English Material: Aluminum
Glow-in-the-Dark: No Thickness: 0.040"
Legend Style: Text Retroreflective Grade: Engineer
Sign Mounting Style: With Mounting Holes Subject Matter: Facility
UV Resistant: Yes Width: 10"
Mounting Style: With Mounting Holes Legend/Background Color: Red on white
Double-Sided: No ANSI Compliant: Yes
Item: Safety Sign OSHA Compliant: Yes
Height: 7" Header: No Header
Printed Language: English Operating Temp. Range: -30 Degrees to 200 Degrees F
Background Color: White Sign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Safety Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Fuel Shut-Off Switch, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #U7-1110-RA_10X7