Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/FLUOR YEL, SYM

  • Zoro #: G0180241
  • Mfr #: S1-1-24-FA
$105.99
  • Width: 24 in
  • Legend Color: Black
  • Glow-in-the-Dark: No
See full product details
This item ships free.

Lyle #S1-1-24-FA Specifications

  • Zoro #: G0180241
  • Mfr #: S1-1-24-FA
Width: 24 in Legend Color: Black
Glow-in-the-Dark: No Double-Sided: No
UV Resistant: Yes Background Color: Yellow
Item: School Crossing Pictogram Traffic Sign Material: Aluminum
Sign Background Color: Yellow Sign Mounting Style: Mounting Holes
Retroreflective Grade: Diamond Height: 24 in
Header: No Header Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend/Background Color: Black/Fluorescent Yellow Symbol: School Crossing
Sign Material: Aluminum MUTCD Code: S1-1
Sign Shape: Pentagon Subject Matter: School Related
Sign Legend Color: Black Legend Style: Symbol
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Thickness: 0.08 in Legend: School Crossing Pictogram
Sign Legend Text Color: Black Printed Language: No Text
Holes on 1 in. Centers: Yes Sign Legend Style: Symbol
State Specific Sign: No ADA Compliant: No
MUTCD Compliant Sign: Yes Sign Properties: Rigid
Includes Cross-Braces: No Sign Mounting Hardware Included: No
Mounting Hole Dia.: 0.375 in MUTCD Sign Description: School Crossing Pictogram
Average Outdoor Durability: 8 to 10 yr. Protective Coating: Clear Film Laminate
Indoor/Outdoor Usage: Outdoor Mounting Hole Distance Center to Center: 21 in
Sign Header: No Header Number of Printed Sides: 1
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

School Crossing Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Pentagon

Reviews of Lyle #S1-1-24-FA