Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

School Zone Sign, 18 x 12In, R and BK/WHT

  • Zoro #: G0211163
  • Mfr #: DF-026-12DA
$52.02
  • Sign Shape: Rectangle
  • Language: English
  • Width: 12 in
See full product details
Orders over $75 ship free.

Lyle #DF-026-12DA Specifications

  • Zoro #: G0211163
  • Mfr #: DF-026-12DA
Sign Shape: Rectangle Language: English
Width: 12 in Subject Matter: School Related
Double-Sided: No UV Resistant: Yes
Sign Material: Recycled Aluminum Material: Aluminum
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Legend Color: Black, Red
Legend/Background Color: Red And Black/White Header: No Header
Legend Style: Symbol and Text Sign Background Color: White
Retroreflective Grade: Diamond Item: School Zone Sign
Glow-in-the-Dark: No Legend: Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties
Symbol: Gun and Drug Syringe Encircled w/Slash Printed Language: English
Thickness: 0.063 in Operating Temp. Range: -30 Degrees to 200 Degrees F
Height: 18 in Background Color: White
Sign Legend Color: Black, Red Sign Legend Text Color: Black, Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

School Zone Sign, Sign Subject Matter Weapons, Devices or Substances, Height 18 In., Width 12 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #DF-026-12DA