Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0227884| Mfr #: S3-5-24DA

$102.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Aluminum
MUTCD Code: S3-5
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227884 Mfr #: S3-5-24DA
Material: AluminumMUTCD Code: S3-5
Glow-in-the-Dark: NoLegend Style: Text
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Legend: Slow School ZoneUV Resistant: Yes
Language: EnglishHeader: No Header
Legend/Background Color: Black/YellowWidth: 24"
Double-Sided: NoSubject Matter: School Related
Standards: MUTCDSign Shape: Diamond
Height: 24"Background Color: Yellow
Item: School Zone SignThickness: 0.080"
Retroreflective Grade: DiamondCountry of Origin (subject to change): United States

Description

School Zone Sign, Subject Matter School Related, English, Legend Slow School Zone, Legend Style Text, Header No Header, Aluminum, Height 24 In., Width 24 In., Retroreflective Grade Diamond, Legend Color Black, Background Color Yellow, Sign Shape Diamond

Reviews