Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4840258
  • Mfr #: LCU3-0012-RD_5x3.5
$8.29
  • Sign Material: Vinyl
  • Legend Style: Text
  • Width: 5 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0012-RD_5X3.5 Specifications

  • Zoro #: G4840258
  • Mfr #: LCU3-0012-RD_5x3.5
Sign Material: Vinyl Legend Style: Text
Width: 5 in UV Resistant: No
Subject Matter: Chemical and Hazardous Materials Height: 3 1/2 in
Glow-in-the-Dark: No Printed Language: English
Legend/Background Color: Black/Yellow Language: English
Material: Self-Adhesive Vinyl Mounting Style: Self-Adhesive
Item: Caution Sign Legend: Chlorine Area Hazardous Contact May Result In Injury
Sign Mounting Style: Adhesive Surface Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Chlorine Area Hazardous Contact May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0012-RD_5X3.5