Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4838517
  • Mfr #: LCU3-0041-RD_5x3.5
$8.29
  • Sign Mounting Style: Adhesive Surface
  • Height: 3 1/2 in
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0041-RD_5X3.5 Specifications

  • Zoro #: G4838517
  • Mfr #: LCU3-0041-RD_5x3.5
Sign Mounting Style: Adhesive Surface Height: 3 1/2 in
UV Resistant: No Header: Caution
Sign Material: Vinyl Legend: Keep Electrical Panel Area Clear For 36 In
Printed Language: English Width: 5 in
Legend Style: Text Glow-in-the-Dark: No
Item: Caution Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Keep Electrical Panel Area Clear For 36 In, Printed Language English

Reviews of Lyle #LCU3-0041-RD_5X3.5