Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4836715
  • Mfr #: LCU3-0071-RD_5x3.5
$8.12
  • Mounting Style: Self-Adhesive
  • Material: Self-Adhesive Vinyl
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0071-RD_5X3.5 Specifications

  • Zoro #: G4836715
  • Mfr #: LCU3-0071-RD_5x3.5
Mounting Style: Self-Adhesive Material: Self-Adhesive Vinyl
Glow-in-the-Dark: No Legend Style: Symbol and Text
Header: Caution Printed Language: English
UV Resistant: No Sign Material: Vinyl
Width: 5 in Language: English
Height: 3 1/2 in Item: Caution Sign
Sign Mounting Style: Adhesive Surface Legend/Background Color: Black/Yellow
Legend: Arc Welding Sign Background Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Welding Hazard, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Arc Welding, Printed Language English

Reviews of Lyle #LCU3-0071-RD_5X3.5