Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4836356
  • Mfr #: LCU3-0078-RD_5x3.5
$8.29
  • Header: Caution
  • Material: Self-Adhesive Vinyl
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0078-RD_5X3.5 Specifications

  • Zoro #: G4836356
  • Mfr #: LCU3-0078-RD_5x3.5
Header: Caution Material: Self-Adhesive Vinyl
Printed Language: English Legend: Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Glow-in-the-Dark: No Language: English
Mounting Style: Self-Adhesive Height: 3 1/2 in
Subject Matter: Chemical and Hazardous Materials UV Resistant: No
Sign Material: Vinyl Legend/Background Color: Black/Yellow
Item: Caution Sign Legend Style: Text
Width: 5 in Sign Mounting Style: Adhesive Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out., Printed Language English

Reviews of Lyle #LCU3-0078-RD_5X3.5