Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4836119
  • Mfr #: LCU3-0082-RD_5x3.5
$8.29
  • Legend/Background Color: Black/Yellow
  • Sign Material: Vinyl
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0082-RD_5X3.5 Specifications

  • Zoro #: G4836119
  • Mfr #: LCU3-0082-RD_5x3.5
Legend/Background Color: Black/Yellow Sign Material: Vinyl
Material: Self-Adhesive Vinyl Sign Mounting Style: Adhesive Surface
Item: Caution Sign Subject Matter: Potable Water
Legend: Non-Potable Water Do Not Drink May Result In Injury Mounting Style: Self-adhesive
Height: 3 1/2 in Language: English
Width: 5 in Glow-in-the-Dark: No
Printed Language: English Legend Style: Text
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Potable Water, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Non-Potable Water Do Not Drink May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0082-RD_5X3.5