Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4835096
  • Mfr #: LCU3-0099-RD_5x3.5
$8.29
  • Sign Material: Vinyl
  • Height: 3 1/2 in
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0099-RD_5X3.5 Specifications

  • Zoro #: G4835096
  • Mfr #: LCU3-0099-RD_5x3.5
Sign Material: Vinyl Height: 3 1/2 in
Header: Caution Material: Self-Adhesive Vinyl
UV Resistant: No Sign Mounting Style: Adhesive Surface
Mounting Style: Self-Adhesive Language: English
Legend Style: Text Legend/Background Color: Black/Yellow
Width: 5 in Legend: Hot Surface. Do Not Touch.
Subject Matter: Hot Printed Language: English
Glow-in-the-Dark: No Item: Caution Sign
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English

Reviews of Lyle #LCU3-0099-RD_5X3.5