Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4834070
  • Mfr #: LCU3-0116-RD_5x3.5
$8.29
  • Header: Caution
  • Item: Caution Sign
  • Width: 5 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0116-RD_5X3.5 Specifications

  • Zoro #: G4834070
  • Mfr #: LCU3-0116-RD_5x3.5
Header: Caution Item: Caution Sign
Width: 5 in Glow-in-the-Dark: No
Language: English Printed Language: English
Subject Matter: Personal Protection Legend: Respirator Must Be Worn In This Area
Mounting Style: Self-Adhesive Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Legend/Background Color: Black/Yellow
UV Resistant: No Legend Style: Text
Height: 3 1/2 in Material: Self-Adhesive Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Respirator Must Be Worn In This Area, Printed Language English

Reviews of Lyle #LCU3-0116-RD_5X3.5