Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4833958
  • Mfr #: LCU3-0118-RD_5x3.5
$8.29
  • UV Resistant: No
  • Glow-in-the-Dark: No
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0118-RD_5X3.5 Specifications

  • Zoro #: G4833958
  • Mfr #: LCU3-0118-RD_5x3.5
UV Resistant: No Glow-in-the-Dark: No
Item: Caution Sign Material: Self-Adhesive Vinyl
Legend/Background Color: Black/Yellow Height: 3 1/2 in
Language: English Legend: Wear Your Respirator
Header: Caution Sign Material: Vinyl
Legend Style: Text Subject Matter: Personal Protection
Sign Mounting Style: Adhesive Surface Printed Language: English
Mounting Style: Self-Adhesive Width: 5 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Wear Your Respirator, Printed Language English

Reviews of Lyle #LCU3-0118-RD_5X3.5