Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4831018
  • Mfr #: LCU3-0168-RD_5x3.5
$8.29
  • Header: Caution
  • Printed Language: English
  • Sign Mounting Style: Adhesive
See full product details
Orders over $75 ship free.

Lyle #LCU3-0168-RD_5X3.5 Specifications

  • Zoro #: G4831018
  • Mfr #: LCU3-0168-RD_5x3.5
Header: Caution Printed Language: English
Sign Mounting Style: Adhesive Sign Material: Reflective Sheeting
Legend Style: Text Width: 5 in
UV Resistant: No Legend: Eye Protection Required
Item: Caution Sign Height: 3 1/2 in
Glow-in-the-Dark: No Sign Shape: Horizontal Rectangle
Retroreflective Grade: Engineer Grade Thickness: 0.004 in
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Depth: 1/250 in
Outdoor Life Expectancy: Not Outdoor Rated Abrasion Resistant: No
Sign Header: Caution Sign Legend: Eye Protection Required
Sign Format: ANSI/OSHA Format Sign Header Background Color: Black
Maximum Viewing Distance - Unfavorable Conditions: 3 ft Adhesive Style: Permanent
Maximum Service Temperature: 130 Degrees F Legend Pictogram ID: PPEQ-937
Indoor/Outdoor Usage: Indoor Only OSHA Regulations: OSHA 29 CFR 1910.145
Write on Surface: No ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print: No Adhesive Type: Acrylic
Sign Legend Style: Symbol and Text Anti-Slip Surface: No
Sign Header Text Color: Yellow Material Properties: Flexible
Mounting Pattern: No Mounting Holes Sign Legend Background Color: Yellow
Metal Detectable: No State Specific Sign: No
Protective Coating: No Protective Coating Corrosion Resistant: No
Sign Header Style: Text Glow In The Dark: No
ANSI 969 Compliant: No Minimum Service Temperature: -40 Degrees F
Sign Mounting Location: Wall Legend Pictogram Description: Eye Protection
Number of Printed Sides: 1 Maximum Viewing Distance - Favorable Conditions: 15 ft
Minimum Application Temperature: 65 Degrees F Average Outdoor Durability: 1 yr
ADA Compliant: No Sign Legend Text Color: Black
Graffiti Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0168-RD_5X3.5