Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4830415
  • Mfr #: LCU3-0178-RD_5x3.5
$8.29
  • Header: Caution
  • Item: Caution Sign
  • Sign Mounting Style: Adhesive Surface
See full product details
Orders over $75 ship free.

Lyle #LCU3-0178-RD_5X3.5 Specifications

  • Zoro #: G4830415
  • Mfr #: LCU3-0178-RD_5x3.5
Header: Caution Item: Caution Sign
Sign Mounting Style: Adhesive Surface Legend: Construction In Progress
UV Resistant: No Height: 3 1/2 in
Width: 5 in Legend Style: Text
Glow-in-the-Dark: No Printed Language: English
Sign Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Construction, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Construction In Progress, Printed Language English

Reviews of Lyle #LCU3-0178-RD_5X3.5