Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4829758
  • Mfr #: LCU3-0189-RD_5x3.5
$8.29
  • Item: Caution Sign
  • Material: Self-Adhesive Vinyl
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0189-RD_5X3.5 Specifications

  • Zoro #: G4829758
  • Mfr #: LCU3-0189-RD_5x3.5
Item: Caution Sign Material: Self-Adhesive Vinyl
Subject Matter: Personal Protection Header: Caution
Sign Material: Vinyl Printed Language: English
Glow-in-the-Dark: No Legend: Wear Protective Equipment
UV Resistant: No Language: English
Width: 5 in Mounting Style: Self-Adhesive
Legend Style: Text Legend/Background Color: Black/Yellow
Height: 3 1/2 in Sign Mounting Style: Adhesive Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Wear Protective Equipment, Printed Language English

Reviews of Lyle #LCU3-0189-RD_5X3.5