Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4829450
  • Mfr #: LCU3-0194-RD_5x3.5
$8.65
  • Printed Language: English
  • Legend/Background Color: Black/Yellow
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0194-RD_5X3.5 Specifications

  • Zoro #: G4829450
  • Mfr #: LCU3-0194-RD_5x3.5
Printed Language: English Legend/Background Color: Black/Yellow
Material: Self-Adhesive Vinyl Width: 5 in
Height: 3 1/2 in Language: English
Sign Mounting Style: Adhesive Surface Item: Caution Sign
UV Resistant: No Subject Matter: Lift Truck
Sign Material: Vinyl Mounting Style: Self-adhesive
Legend Style: Text Glow-in-the-Dark: No
Legend: Watch for Lift Trucks Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0194-RD_5X3.5