Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4829030
  • Mfr #: LCU3-0201-RD_5x3.5
$8.29
  • Mounting Style: Self-Adhesive
  • Height: 3 1/2 in
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0201-RD_5X3.5 Specifications

  • Zoro #: G4829030
  • Mfr #: LCU3-0201-RD_5x3.5
Mounting Style: Self-Adhesive Height: 3 1/2 in
Glow-in-the-Dark: No Header Legend Color: Yellow
Header Background Color: Black Language: English
Item: Caution Sign Sign Background Color: Yellow
Subject Matter: Personal Protection Sign Mounting Style: Adhesive Surface
Material: Self-Adhesive Vinyl Sign Legend Color: Black, Red
Legend Style: Symbol and Text Printed Language: English
UV Resistant: No Legend/Background Color: Black/Yellow
Width: 5 in Sign Material: Vinyl
Legend: (Blank) Header: Caution
Sign Legend Text Color: Black, Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend (Blank), Printed Language English

Reviews of Lyle #LCU3-0201-RD_5X3.5