Lyle
Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5
Mfr # LCU3-0213-RD_5x3.5
Zoro # G4828315
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Closed
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Explore More Products
- LYLE Admittance Sign, Restricted Area, 10 in. W U6-1215-RD_10X7
- LYLE Safety Sign, Sfety Training, Caution, 14inW U4-1662-RD_14X10
- LYLE Safety Sign, Keep Out, 10in.H U4-1468-RA_14X10
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 U5-1322-RD_10X7
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1485-RA_14X10 U5-1485-RA_14X10
- LYLE Decal Danger Do Not Enter, 10"x7", Width: 10 in LCU4-0560-ND_10X7
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0247-RD_7x5 LCU3-0247-RD_7x5
- LYLE Decal, Warning Authorized, 5 x 3.5", LCU6-0013-ND_5X3.5 LCU6-0013-ND_5X3.5
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1292-NP_10X7 U5-1292-NP_10X7
- NMC Danger Stay Clear Sign, D105RB D105RB
- HY-KO Beware Of Dog Sign 10" x 14", 5PK A20542
- Lyle Security & Access Signs