Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4827956
  • Mfr #: LCU3-0219-RD_5x3.5
$8.29
  • Sign Material: Vinyl
  • Width: 5 in
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0219-RD_5X3.5 Specifications

  • Zoro #: G4827956
  • Mfr #: LCU3-0219-RD_5x3.5
Sign Material: Vinyl Width: 5 in
Printed Language: English UV Resistant: No
Sign Mounting Style: Adhesive Surface Legend: Welding Area
Material: Self-Adhesive Vinyl Header: Caution
Item: Caution Sign Height: 3 1/2 in
Legend/Background Color: Black/Yellow Glow-in-the-Dark: No
Mounting Style: Self-Adhesive Legend Style: Text
Sign Background Color: Yellow Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Welding Hazard, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Welding Area, Printed Language English

Reviews of Lyle #LCU3-0219-RD_5X3.5