Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4827895
  • Mfr #: LCU3-0220-RD_5x3.5
$8.12
  • Height: 3 1/2 in
  • Sign Material: Vinyl
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0220-RD_5X3.5 Specifications

  • Zoro #: G4827895
  • Mfr #: LCU3-0220-RD_5x3.5
Height: 3 1/2 in Sign Material: Vinyl
Printed Language: English Header: Caution
Legend: X-Ray In Use Width: 5 in
Item: Caution Sign Sign Mounting Style: Adhesive Surface
Legend Style: Text UV Resistant: No
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend X-Ray In Use, Printed Language English

Reviews of Lyle #LCU3-0220-RD_5X3.5