Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4827411
  • Mfr #: LCU3-0228-RD_5x3.5
$8.29
  • Subject Matter: Chemical and Hazardous Materials
  • Glow-in-the-Dark: No
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0228-RD_5X3.5 Specifications

  • Zoro #: G4827411
  • Mfr #: LCU3-0228-RD_5x3.5
Subject Matter: Chemical and Hazardous Materials Glow-in-the-Dark: No
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Height: 3 1/2 in UV Resistant: No
Width: 5 in Legend/Background Color: Black/Yellow
Language: English Printed Language: English
Material: Self-Adhesive Vinyl Item: Benzene Caution Reflective Label
Legend Style: Text Legend: Benzene Vapors
Mounting Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Benzene Caution Reflective Label, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Benzene Vapors, Printed Language English

Reviews of Lyle #LCU3-0228-RD_5X3.5