Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4826930
  • Mfr #: LCU3-0236-RD_5x3.5
$8.29
  • Material: Self-Adhesive Vinyl
  • Header: Caution
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0236-RD_5X3.5 Specifications

  • Zoro #: G4826930
  • Mfr #: LCU3-0236-RD_5x3.5
Material: Self-Adhesive Vinyl Header: Caution
Printed Language: English Language: English
Legend/Background Color: Black/Yellow Subject Matter: Chemical and Hazardous Materials
Item: Caution Sign Width: 5 in
Mounting Style: Self-Adhesive Legend Style: Text
Legend: Buried Pipeline Height: 3 1/2 in
Glow-in-the-Dark: No Sign Material: Vinyl
Sign Mounting Style: Adhesive Surface UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Buried Pipeline, Printed Language English

Reviews of Lyle #LCU3-0236-RD_5X3.5