Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4824955
  • Mfr #: LCU3-0269-RD_5x3.5
$8.12
  • Material: Self-Adhesive Vinyl
  • UV Resistant: No
  • Legend: Safety Shoes Required
See full product details
Orders over $75 ship free.

Lyle #LCU3-0269-RD_5X3.5 Specifications

  • Zoro #: G4824955
  • Mfr #: LCU3-0269-RD_5x3.5
Material: Self-Adhesive Vinyl UV Resistant: No
Legend: Safety Shoes Required Language: English
Printed Language: English Sign Material: Vinyl
Item: Caution Sign Width: 5 in
Header: Caution Header Legend Color: Yellow
Glow-in-the-Dark: No Mounting Style: Self-Adhesive
Sign Mounting Style: Adhesive Surface Legend Style: Text
Header Background Color: Black Subject Matter: Personal Protection
Sign Legend Color: Black Legend/Background Color: Black/Yellow
Height: 3 1/2 in Sign Background Color: Yellow
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Safety Shoes Required, Printed Language English

Reviews of Lyle #LCU3-0269-RD_5X3.5