Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 12In, BK/YEL, DMD GR AL

  • Zoro #: G0210621
  • Mfr #: TR-034-12DA
$43.36
  • Legend Style: Text
  • Background Color: Yellow
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Lyle #TR-034-12DA Specifications

  • Zoro #: G0210621
  • Mfr #: TR-034-12DA
Legend Style: Text Background Color: Yellow
Double-Sided: No Printed Language: English
Sign Shape: Vertical Rectangle Subject Matter: Traffic
Legend/Background Color: Black/Yellow Width: 12 in
Sign Mounting Style: Mounting Holes Sign Material: Aluminum
Sign Background Color: Yellow Operating Temp. Range: -30 Degrees to 200 Degrees F
Glow-in-the-Dark: No UV Resistant: Yes
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Language: English
Item: Speed Bump Traffic Sign Thickness: 0.063 in
Retroreflective Grade: Diamond Legend: Caution Speed Bump Ahead
Legend Color: Black Sign Legend Color: Black
Material: Aluminum Height: 18 in
Header: No Header Sign Legend Text Color: Black
Sign Legend: Caution Speed Bump Ahead Sign Header: No Header
Indoor/Outdoor Usage: Outdoor Mounting Hole Distance Center to Center: 15 in
MUTCD Compliant Sign: No Sign Mounting Hardware Included: No
Average Outdoor Durability: 8 to 10 yr. Protective Coating: Clear Film Laminate
Includes Cross-Braces: No Holes on 1 in. Centers: Yes
State Specific Sign: No Sign Legend Style: Text
Mounting Hole Dia.: 0.375 in Sign Properties: Rigid
Number of Printed Sides: 1 ADA Compliant: No
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Speed Bump Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #TR-034-12DA