Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 18In, BK/WHT, DMD GR AL

  • Zoro #: G0228216
  • Mfr #: R2-1-40-18DA
$72.10
  • Sign Background Color: White
  • Background Color: White
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #R2-1-40-18DA Specifications

  • Zoro #: G0228216
  • Mfr #: R2-1-40-18DA
Sign Background Color: White Background Color: White
Legend Style: Text Legend Color: Black
Sign Legend Color: Black Retroreflective Grade: Diamond
Legend: Speed Limit 40 Material: Aluminum
Glow-in-the-Dark: No Header: No Header
Language: English Item: Speed Limit 40 Traffic Sign
Printed Language: English Operating Temp. Range: -30 Degrees to 200 Degrees F
Subject Matter: Traffic Legend/Background Color: Black/White
Sign Mounting Style: Mounting Holes UV Resistant: Yes
Sign Shape: Vertical Rectangle Sign Material: Aluminum
Width: 18 in Thickness: 0.08 in
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines MUTCD Code: R2-1
Double-Sided: No Height: 24 in
Sign Legend Text Color: Black Sign Legend Style: Text
MUTCD Sign Description: Speed Limit 40 Mounting Hole Dia.: 0.375 in
MUTCD Compliant Sign: Yes Number of Printed Sides: 1
Sign Legend: Speed Limit 40 Average Outdoor Durability: 8 to 10 yr
Sign Mounting Hardware Included: No Protective Coating: Clear Film Laminate
Holes on 1 in. Centers: Yes Mounting Hole Distance Center to Center: 21 in
State Specific Sign: No Indoor/Outdoor Usage: Outdoor
Includes Cross-Braces: No ADA Compliant: No
Sign Header: No Header Sign Properties: Rigid
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Speed Limit 40 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #R2-1-40-18DA