KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 12In, R/WHT, Yield, R1-2

LYLE| Zoro #: G1406772| Mfr #: R1-2-12HA

$21.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406772 Mfr #: R1-2-12HA
Width: 12"Subject Matter: Traffic
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.063"Symbol: Triangle
Glow-in-the-Dark: NoLanguage: English
Legend Color: RedOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Red/white
MUTCD Code: R1-2Legend: Yield
Height: 12"Background Color: Red, White
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: YesStandards: MUTCD
Sign Shape: TriangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Traffic, English, Legend Yield, Symbol Triangle, Legend Style Text and Symbol, Header No Header, Aluminum, Height 12 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, Background Color Red, White, Sign Shape Triangle

Reviews