KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 18In, BK/WHT, Text, B-4

LYLE| Zoro #: G0210384| Mfr #: SB-001-18HA

$24.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Driver Safety
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210384 Mfr #: SB-001-18HA
Width: 18"Subject Matter: Driver Safety
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.063"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/WhiteMUTCD Code: B-4
Legend: Buckle Up For SafetyHeight: 12"
Background Color: WhiteLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 12 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Buckle Up For Safety, Printed Language English, Sign Shape Rectangle

Reviews