KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 18In, BK/WHT, Text

LYLE| Zoro #: G0211556| Mfr #: SB-009-18HA

$25.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211556 Mfr #: SB-009-18HA
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Driver Safety
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Black/White
Thickness: 0.063"Legend: Fasten Your Seat Belts
Height: 12"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 12 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Fasten Your Seat Belts, Printed Language English, Sign Shape Rectangle

Reviews