KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 6In, BK/YEL, SYM

LYLE| Zoro #: G1557175| Mfr #: OM-3R-6HA

$12.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557175 Mfr #: OM-3R-6HA
Width: 6"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoThickness: 0.063"
Symbol: Diagonal Alternating Black and Yellow Stripes/Right Object MarkerGlow-in-the-Dark: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Black/Yellow
Height: 12"Background Color: Yellow
Legend Style: SymbolMaterial: Aluminum
UV Resistant: YesSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Symbol Diagonal Alternating Black and Yellow Stripes/Right Object Marker, Legend Style Symbol, Header No Header, Aluminum, Height 12 In., Width 6 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Rectangle

Reviews