KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 15 x 21In, BK/WHT, Text

LYLE| Zoro #: G0213166| Mfr #: 02051

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Legend Color:
UV Resistant:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213166 Mfr #: 02051
Width: Legend Color:
UV Resistant: Header:
Standards: Legend:
Glow-in-the-Dark: Height:
Retroreflective Grade: Operating Temp. Range:
Material: Legend/Background Color:
Legend Style: Item:
Language: Thickness:
Subject Matter: Double-Sided:
Background Color: Sign Shape:
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 15 In., Width 21 In., Sign Material Aluminum, Header No Header, Legend No Skateboarding Or Bicycle Riding, Printed Language English, Sign Shape Rectangle

Reviews