KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/WHT, Text

LYLE| Zoro #: G1593277| Mfr #: NT-034-12HA

$25.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593277 Mfr #: NT-034-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Trespassing & Property
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Black/White
Thickness: 0.063"Legend: No Trespassing Violators Will Be Prosecuted
Height: 18"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Trespassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews