Traffic Sign, 18 x 12In, BK/WHT, Text

LYLE| Zoro #: G0384842| Mfr #: SL-015-12HA

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color:Legend Style:Double-Sided:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384842 Mfr #: SL-015-12HA
Background Color: Legend Style:
Double-Sided: Sign Shape:
Header: Legend/Background Color:
Operating Temp. Range: Height:
Legend Color: Glow-in-the-Dark:
UV Resistant: Thickness:
Material: Legend:
Item: Property SignRetroreflective Grade:
Subject Matter: Width:
Language: Country of Origin (subject to change): United States

Description

Property Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Loitering Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews