Traffic Sign, 18 x 12In, BK/WHT, Text

LYLE| Zoro #: G0134111| Mfr #: TR-039-12HA

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134111 Mfr #: TR-039-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Black/White
Thickness: 0.063"Legend: No Texting While Driving
Height: 18"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Texting While Driving, Printed Language English, Sign Shape Rectangle

Reviews