KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0210585| Mfr #: TR-035-12DA

$124.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Language: English
Thickness: 0.063"
Legend/Background Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210585 Mfr #: TR-035-12DA
Language: EnglishThickness: 0.063"
Legend/Background Color: Black/YellowBackground Color: Yellow
Legend: Caution Speed BumpDouble-Sided: No
Retroreflective Grade: DiamondHeight: 18"
Material: AluminumSign Shape: Rectangle
Header: No HeaderSubject Matter: Traffic
Width: 12"Item: Traffic Sign
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)UV Resistant: Yes
Operating Temp. Range: -30 Degrees to 200 Degrees FGlow-in-the-Dark: No
Legend Style: TextLegend Color: Black
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Caution Speed Bump, Printed Language English, Sign Shape Rectangle

Reviews