KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/YEL, SYM, W1-8

LYLE| Zoro #: G0210646| Mfr #: W1-8-12HA

$22.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210646 Mfr #: W1-8-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoThickness: 0.063"
Symbol: ChevronGlow-in-the-Dark: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMUTCD Code: W1-8
Legend: Chevron SymbolHeight: 18"
Background Color: YellowLegend Style: Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCD, FHWA Minimum RetroreflectivitySign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Chevron Symbol, Sign Shape Rectangle

Reviews