KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, R and BK/WHT

LYLE| Zoro #: G0134154| Mfr #: TR-040-12HA

$24.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134154 Mfr #: TR-040-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Symbol: Cell Phone Encircled w/SlashGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Red And Black/WhiteThickness: 0.063"
Legend: No Texting While Driving It's The LawHeight: 18"
Background Color: WhiteLegend Style: Text and Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Texting While Driving It's The Law, Printed Language English, Sign Shape Rectangle

Reviews