KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, R/WHT, Text

LYLE| Zoro #: G0228645| Mfr #: ST-052-12HA

$25.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228645 Mfr #: ST-052-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Legend Color: Red, WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteThickness: 0.063"
Legend: Stop Sound Horn Proceed With CautionHeight: 18"
Background Color: Red, WhiteLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCD, FHWA Minimum RetroreflectivitySign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Traffic, English, Legend Stop Sound Horn Proceed With Caution, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, White, Background Color Red, White

Reviews