Traffic Sign, 18 x 18In, BK/WHT, DMD GR AL
- Zoro #: G0211443
- Mfr #: LR7-69R-18DA
$46.77
- Item: Exit Sign For Parking Lots
- Double-Sided: No
- Retroreflective Grade: Diamond
Lyle #LR7-69R-18DA Specifications
| |
Item: Exit Sign For Parking Lots | Double-Sided: No |
Retroreflective Grade: Diamond | Height: 18 in |
Background Color: White | Legend Style: Symbol and Text |
Legend: Exit | Sign Background Color: White |
Thickness: 0.080 in | Legend Color: Red |
Sign Legend Color: Black | Printed Language: English |
Sign Material: Aluminum | Sign Shape: Square |
Material: Aluminum | Header: No Header |
Width: 18 in | Operating Temp. Range: -30 Degrees to 200 Degrees F |
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines | Legend/Background Color: Black/White |
Subject Matter: Exit , Entrance, and Evacuation | Language: English |
UV Resistant: Yes | Glow-in-the-Dark: No |
Sign Mounting Style: Mounting Holes | Symbol: R-Arrow |
Sign Legend Text Color: Black | Sign Legend Style: Symbol, Text |
Sign Legend: Exit Right Arrow | Includes Cross-Braces: No |
Sign Header: No Header | Indoor/Outdoor Usage: Outdoor |
Mounting Hole Dia.: 0.375 in | Protective Coating: Clear Film Laminate |
MUTCD Compliant Sign: No | Sign Mounting Hardware Included: No |
Mounting Hole Distance Center to Center: 15 in | Holes on 1 in. Centers: Yes |
State Specific Sign: No | ADA Compliant: No |
Sign Properties: Rigid | Average Outdoor Durability: 8 to 10 yr |
Number of Printed Sides: 1 | Material Properties: Roll Up |
Country of Origin (subject to change): United States |
Description
Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square