LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 18In, BK/WHT, Enter Only

LYLE| Zoro #: G0211312| Mfr #: LR7-67-18HA

$31.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Black/White
Item: Traffic Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211312 Mfr #: LR7-67-18HA
Glow-in-the-Dark: NoLegend/Background Color: Black/White
Item: Traffic SignDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Black
Sign Shape: SquareHeader: No Header
UV Resistant: YesLanguage: English
Legend: Enter OnlyBackground Color: White
Material: AluminumLegend Style: Text
Height: 18"Thickness: 0.080"
Standards: MUTCD, FHWA Minimum RetroreflectivityWidth: 18"
Subject Matter: TrafficCountry of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Traffic, English, Legend Enter Only, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 18 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color White, Sign Shape Square

Reviews