KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 18In, BK/YEL, Stop Ahead

LYLE| Zoro #: G0180074| Mfr #: LW3-1A-18HA

$43.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180074 Mfr #: LW3-1A-18HA
Width: 18"Subject Matter: Traffic
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W3-1ALegend: Stop Ahead
Height: 18"Background Color: Yellow
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: DiamondHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Stop Ahead, Printed Language English, Sign Shape Diamond

Reviews