Traffic Sign, 18 x 24In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0212536| Mfr #: R3-2P-24DA

$69.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212536 Mfr #: R3-2P-24DA
Width: 24"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/WhiteMUTCD Code: R3-2P
Legend: No Left TurnHeight: 18"
Background Color: WhiteLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend No Left Turn, Printed Language English, Sign Shape Rectangle

Reviews